Shop All Door Closers
Lcn
Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior
Mfr # 2032HGLBLKRH
Zoro # G4843984
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Concealed
- Closer Performance Heavy Duty
- Closer Series LCN 2030
- Closer Type Hold Open
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2032HGLBLKRH
- Zoro # G4843984
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Item | Door Closer |
Closer Mounting Style | Concealed |
Closer Performance | Heavy Duty |
Closer Series | LCN 2030 |
Closer Type | Hold Open |
Finish | Black |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Concealed |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Closer |
Product Type | Tube |
Mounting | Tube |
Description
Black Closer 2032HBLKRH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3210)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Charcoal (EB303-989)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 White KD)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Silver Metallic (GB6001GSM)
- LCN 1261-Rw/PA AL SRI Surface Closers (1261-RW/PA 689 SRI)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4116-EDA LH DKBRZ)
- LCN 4111-HCUSH LH AL SRI Surface Closers (4111-HCUSH LH 689 SRI)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- LCN 1261-HCUSH AL Surface Closers (1261-HCUSH 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LOCKEY Lockey TB250+B Gate Closer (LK-TB250-B)
- Lcn Door Closers