Shop All Door Closers
Lcn
Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior
Mfr # 2014STDALRH
Zoro # G4834717
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Concealed
- Closer Performance Heavy Duty
- Closer Series LCN 2010
- Finish Aluminum
- Hand Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2014STDALRH
- Zoro # G4834717
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-5/8" |
Housing Length | 14" |
Details
Item | Door Closer |
Closer Mounting Style | Concealed |
Closer Performance | Heavy Duty |
Closer Series | LCN 2010 |
Finish | Aluminum |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Concealed |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
Aluminum Closer 2014RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS 84CT 8 WD Shim (CSH8/84/300B)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V LH AL)
- SCHLAGE Everest 29 Keyblank, S123 Keyway, Embossed Logo Only, 50 Pack (35-270 S123 (50PK))
- IQ AMERICA WD2830 Wireless Battery Operated Westminster Contemporary Wood Style with Pushbutton (WD2830)
- LCN 3133-H BUMPER RH AL Concealed-in-Door Closers (3133-H BUMPER RH 689)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALRH)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA DKBRZ)
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALLH)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- Lcn Door Closers