Shop All Door Closers
Lcn
Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior
Mfr # 2014STDALLH
Zoro # G4835049
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Concealed
- Closer Performance Heavy Duty
- Closer Series LCN 2010
- Finish Aluminum
- Hand Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2014STDALLH
- Zoro # G4835049
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-5/8" |
Housing Length | 14" |
Details
Item | Door Closer |
Closer Mounting Style | Concealed |
Closer Performance | Heavy Duty |
Closer Series | LCN 2010 |
Finish | Aluminum |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Concealed |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
Aluminum Closer 2014LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2002RB)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Hookbolt, Aluminum (ADR-MS1850SN-450-628)
- LCN 1261-LONG DKBRZ Surface Closers (1261-LONG 695)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj (4040XP-RW/PA 689 TORX)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- DELTANA DC50 Door Closer; Aluminum Finish (DC50-ALUM)
- Lcn Door Closers