Shop All Door Closers
Lcn
Manual LCN 1460 Surface Mounted Closer Interior and Exterior
Mfr # P1461LTB
Zoro # G3972676
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Series LCN 1460
- Closer Type Regular Arm
- Finish Light Bronze
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # P1461LTB
- Zoro # G3972676
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/8" |
Housing Height | 2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Closer Mounting Style | Parallel |
Closer Series | LCN 1460 |
Closer Type | Regular Arm |
Finish | Light Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Parallel Arm |
Includes | Thru Bolts |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
Light Bronze Closer P1461LTB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (9 ft.) (DLSF9)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- SAFELOCK Regina Knob Privacy Lock with RCAL Latch and RCS Strike Matte Black Finish (SK3000RG-514)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER LH AL)
- LCN 4211-EDA RH AL DEL Surface Closers (4211-EDA RH 689 DEL)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- Lcn Door Closers