Shop All Door Closers
Lcn
Manual LCN 1460 Surface Mounted Closer Interior and Exterior
Mfr # P1461H
Zoro # G3970944
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Series LCN 1460
- Closer Type Hold Open
- Finish Aluminum
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # P1461H
- Zoro # G3970944
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/8" |
Housing Height | 2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Closer Mounting Style | Parallel |
Closer Series | LCN 1460 |
Closer Type | Hold Open |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Parallel Arm |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Thru Bolts |
Description
Aluminum Closer P1461H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN SEM7850-72 AL Electromagnetic Door Holders (SEM7850-72 689)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0428-SAM)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Blue Steel (03_102)
- LCN 3133-H LH BLACK Concealed-in-Door Closers (3133-H LH 693)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL DS)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- INOX Door Closer Grade 1 Hvy Duty Parallel Hold-Open Cush Arm Full Cvr Alum (DC9016HCUSH-AL)
- Lcn Door Closers & Accessories