Shop All Door Closers
Lcn
Manual LCN 1460 Surface Mounted Closer Interior and Exterior
Mfr # P1461
Zoro # G3969176
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Series LCN 1460
- Closer Type Regular Arm
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # P1461
- Zoro # G3969176
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/8" |
Housing Height | 2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Parallel |
Closer Series | LCN 1460 |
Closer Type | Regular Arm |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Category Type | Parallel Arm |
Material | Cast Iron |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
Aluminum Closer P1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- KIPP Magnet Deep Pot Magnet, Round, D=10, Form:A, Smco, Comp:Brass (K0551.05)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK100 (1RHG9)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDGLBLKLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4009)
- Lcn Door Closers