Shop All Door Closers
Lcn
Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior
Mfr # P1261
Zoro # G3968099
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Light to Medium Duty
- Closer Series LCN 1260
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # P1261
- Zoro # G3968099
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-1/2" |
Housing Length | 9-15/16" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Parallel |
Closer Performance | Light to Medium Duty |
Closer Series | LCN 1260 |
Closer Type | Regular Arm |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Category Type | Parallel Arm |
Material | Cast Iron |
Includes | Thru Bolts |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
Aluminum Closer P1261
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Single Dummy Knob Bright Brass 935 with Modern Rose (935MD/0.SD3)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- MSI Rockmount Glacial Gray Ledger Panel 6 in. X 18 in. Spliface Natural Marble Wall Tile, 6PK (ZOR-PNL-0115)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 (3HPH5)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SEH 24V AL)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN 4314ME-SF 24V RH DKBRZ Surface Closers (4314ME-SF 24V RH 695)
- LCN 1261-EDA AL Surface Closers (1261-EDA 689)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic 7100SZ Series Safe Zone Door Operator Heavy Duty Interior and Exterior, Aluminum (7124SZ RH 24V 689)
- Lcn Door Closers