Shop All Door Closers
Lcn
Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior
Mfr # SC61A RWPA AL SLIM
Zoro # G5176351
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC60 Series Surface Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SC61A RWPA AL SLIM
- Zoro # G5176351
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3 1/8" |
Housing Height | 3/4" |
Housing Length | 9 1/16" |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | Up to 48 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 4 |
Interior Door Width - Maximum | 48 in |
Description
Door Closer, LCN SC61 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot and Bracket (Single Pack) (N 6992)
- EKENA MILLWORK Pitch 10/12 Triangle Gable Vent, Functional, 65"W x 27"H x 1 1/4"P (GVTR65X27F)
- NU-SET Hasp 4-1/2", Single-Hinge (2707)
- HAGER Satin Chrome Stop 256S26D (067225)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALRH)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- LCN 2032-STD LH DKBRZ Concealed-in-Door Closers (2032-STD LH 695)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-SCUSH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA RH AL)
- Lcn Door Closers & Accessories