Shop All Door Closers
Lcn
Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Aluminum
Mfr # 6035-BUMPER AL
Zoro # G9232608
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 6030 Series Concealed Closers
- Closer Type Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 6035-BUMPER AL
- Zoro # G9232608
- UPC # 840067661307
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 18-1/4" |
Details
Automatic/Manual | Manual |
Item | Double Acting Closer |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 6030 Series Concealed Closers |
Closer Type | Stop Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 6030 Series Grade 1 Concealed Double-Acting Door Closer, Stop Arm with Bumper, Size 5, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- LUCKY LINE Slide Bolt Spring Snap, L 2 1/2 In (4FCG6)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030C123626 (23030C123626)
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- LCN 4031-LONG AL Surface Closers (4031-LONG 689)
- LCN 1461-HCUSH LTBRZ Surface Closers (1461-HCUSH 691)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- Lcn Door Closers & Accessories