Shop All Door Closers
Lcn
Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 5031-REG RH AL
Zoro # G9228590
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 5030 Series Concealed Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 5031-REG RH AL
- Zoro # G9228590
- UPC # 840067658994
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-5/8" |
Housing Height | 3-23/32" |
Housing Length | 21-7/8" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 5030 Series Concealed Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 5030 Series Grade 1 Concealed Door Closer, Double Lever Regular Arm, Size 1-6, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527256195)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Satin Chrome Finish (582B26D)
- LCN 4111-HCUSH LH AL SRI Surface Closers (4111-HCUSH LH 689 SRI)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN 4011-REG RH DKBRZ DEL Surface Closers (4011-REG RH 695 DEL)
- Lcn Door Closers