Shop All Door Closers
Lcn
Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 5031-REG LH AL
Zoro # G3928937
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 5030 Series Concealed Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 5031-REG LH AL
- Zoro # G3928937
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-5/8" |
Housing Height | 3-23/32" |
Housing Length | 21-7/8" |
Spring Size | Adjustable 1 to 6 |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 1, 6 |
Description
Door Closer, LCN 5031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Cylindrical Lock, AU5305LN 626 (AU5305LN 626)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- LUCIDA SURFACES LUCIDA SURFACES, #512 Stair Nosing (MC-512SN)
- STRYBUC Patio Door Roller Assembly (900-7662)
- LCN 3131-H RH AL Concealed-in-Door Closers (3131-H RH 689)
- LCN 2031-H RH AL Concealed-in-Door Closers (2031-H RH 689)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-SCUSH AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T AL)
- Lcn Door Closers & Accessories