Shop All Door Closers
Lcn
Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Black
Mfr # 4642-REG BLACK
Zoro # G7612318
product price: $5,140.99
/ea
Free Shipping & Returns
$5,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4640 Series Electrohydraulic Operators
- Closer Type Double Lever Arm Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4642-REG BLACK
- Zoro # G7612318
- UPC # 840067662090
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 5-3/16" |
Housing Height | 4-3/8" |
Housing Length | 33-1/2" |
Details
Item | Door Operator |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4640 Series Electrohydraulic Operators |
Closer Type | Double Lever Arm Regular |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A117.1; A156.19; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Operator |
Description
Power Operator, LCN 4640 Closer Series, Automatic, Closer Type Electronically Controlled, Finish Black Finish, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Aluminum Silver, PK 2 (SMC00-DUM-AL)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Duranodic (TH1110OC-RH-DU)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Aluminum (4642-REG AL CS)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-SCUSH RH US26)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA DKBRZ)
- DELTANA DC90 Door Closer; Aluminum Finish (DC90-AL)
- Lcn Door Closers