Shop All Door Closers
Lcn
Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Aluminum
Mfr # 4642-REG AL CS
Zoro # G7611889
Free Shipping & Returns
$5,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4640 Series Electrohydraulic Operators
- Closer Type Double Lever Arm Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4642-REG AL CS
- Zoro # G7611889
- UPC # 840067661352
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 5-3/16" |
Housing Height | 4-3/8" |
Housing Length | 33-1/2" |
Details
Automatic/Manual | Manual |
Item | Door Operator |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4640 Series Electrohydraulic Operators |
Closer Type | Double Lever Arm Regular |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A117.1; A156.19; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Arm Material | Aluminum |
Includes | Operator |
Description
Power Operator, LCN 4640 Closer Series, Automatic, Closer Type Electronically Controlled, Finish Aluminum, Arm Material Aluminum, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- HES In-Line Power Controller, 12 to 32VAC/DC, HES Electric Strikes (2005M3:SMART-PAC 3)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Black (4642-REG BLACK)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- LCN 1450-Hw/PA AL FC Surface Closers (1450-HW/PA 689 FC)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- LCN 4031-Rw/PA BLK Door Closers (4031-RW/PA 693)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5801 x 689)
- Lcn Door Closers & Accessories