Shop All Door Closers
Lcn
Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 4511T-STD RH AL
Zoro # G8583251
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4510T Series High Security Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4511T-STD RH AL
- Zoro # G8583251
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | 1 |
Interior Door Width | 34 in |
Length Between Mounting Holes | 1 1/2 in, 4 1/8 in |
Spring Size - Maximum | 1, 3, 4 |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 4 ft |
Height Between Mounting Holes | 1/2 in |
Interior Door Width - Maximum | 5 ft |
Description
Door Closer, LCN 4511 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI Standard A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Gray Powder Coat, Arm Material Cast Iron, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 18041DSB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Soft Brush Dark Bronze (18041DSB84)
- SECO-LARM Piezoelectric pushbutton. Vandal-resistant, slimline plate. "EXIT" and "SALIDA" printed o (SLM-SD-6176-SS1Q)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- SCHLAGE COMMERCIAL Tool 40104 (40104)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC DEL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3133-H RH AL)
- LCN Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior (P1261)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA DKBRZ)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- Lcn Door Closers