Shop All Door Closers
Lcn
Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 4511T-STD LH AL
Zoro # G8583242
original price:
$747.99
4% off
new price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4510T Series High Security Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4511T-STD LH AL
- Zoro # G8583242
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | 34 in |
Spring Size | 1 |
Exterior Door Width - Maximum | 4 ft |
Height Between Mounting Holes | 1/2 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 1 1/2 in, 4 1/8 in |
Interior Door Width - Maximum | 5 ft |
Spring Size - Maximum | 1, 3, 4 |
Description
Door Closer, LCN 4511 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI Standard A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Gray Powder Coat, Arm Material Cast Iron, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KALH)
- ZORO SELECT O-Ring, Dash 266, EPDM, 0.13 In., PK5 (U38869.012.0800)
- ZORO SELECT Ext Spring, Cot, 3 3/8 OAL, 23/32 OD, PK6 (1NAR7)
- LCN 1450-EDA BLACK FC Surface Closers (1450-EDA 693 FC)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- LCN 4031-LONG AL Surface Closers (4031-LONG 689)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-BUMPER RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN 5031-REG RH DKBRZ Concealed-in-Door Closers (5031-REG RH 695)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313F689)
- Lcn Door Closers & Accessories