Shop All Door Closers
Lcn
Manual Hydraulic 4510 Series High Security Closers Surface Track Closer Heavy Duty Aluminum
Mfr # 4511-EDA RH AL
Zoro # G3929016
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4510 Series High Security Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4511-EDA RH AL
- Zoro # G3929016
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2 15/64" |
Housing Height | 3-1/2" |
Housing Length | 12 1/8" |
Spring Size | Adjustable 1 to 6 |
Description
Surface Track Closer, LCN 4511 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Parallel, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Parallel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Dark Gray (03-271-36-DG-10)
- TRIMCO Kick Plate Satin Stainless Steel 10"x30" (10X30.630)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM (40MPE-BUZ-XR-400)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG BRASS)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK DS)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3133-H RH AL)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- Lcn Door Closers