Shop All Door Closers
Lcn
Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 4414ME-REG/18G 24V LH AL
Zoro # G9234184
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4410ME Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4414ME-REG/18G 24V LH AL
- Zoro # G9234184
- UPC # 840067661147
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-9/16" |
Housing Height | 3-1/2" |
Housing Length | 19" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4410ME Series Fire/Life Safety Closers/Holders |
Closer Type | Electronically Controlled |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101 |
Material | Aluminum |
Description
LCN 4410ME Series Grade 1 Surface Door Closer, Multi Point Regular Hold Open Arm, Size 1-4, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BLACK)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG RH US26D)
- LCN Aluminum Closer 4011HLH (4011HALLH)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- Lcn Door Closers & Accessories