Shop All Door Closers
Lcn
Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 4414ME-REG/18 24V RH AL
Zoro # G8692634
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4410ME Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4414ME-REG/18 24V RH AL
- Zoro # G8692634
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-9/16" |
Housing Height | 3-1/2" |
Housing Length | 19" |
Spring Size | 4 |
Interior Door Width | Up to 48 in |
Spring Size - Maximum | 4 |
Interior Door Width - Maximum | 48 in |
Description
Hydraulic, Door Closer, Heavy Duty Closer Performance, Electronically Controlled, Door Handing Right Hand, Arm Type Regular, Mounting Style Regular, Housing Length 19 In., Housing Width 2-9/16 In., Housing Height 3-1/2 In., Aluminum Finish, Max. Door Opening 160 Degrees , Interior Door Width Up to 48 In., Powered By 24VAC/DC, Spring Size 4, Color Aluminum, For Use With Interior Door, Arm Material Cast Aluminum, Mounting Hardware Included, Includes Mounting Screws, Full Size Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt Touch Lock Sn (BE469ZPVCAM619)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-12D)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL SRI)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- LCN Parallel Arm Adjustable Surface Mounted Tri Pack Door Closer with Thru Bolts 689 Aluminum Finish (1450RWPAAL)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- Lcn Door Closers