Shop All Door Closers
Lcn
Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 4414ME-REG/18 120V LH AL
Zoro # G9234918
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4410ME Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4414ME-REG/18 120V LH AL
- Zoro # G9234918
- UPC # 840067661123
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-9/16" |
Housing Height | 3-1/2" |
Housing Length | 19" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4410ME Series Fire/Life Safety Closers/Holders |
Closer Type | Electronically Controlled |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101 |
Description
LCN 4410ME Series Grade 1 Surface Door Closer, Multi Point Regular Hold Open Arm, Size 1-4, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Bypassing Trck Kit, 405304001 Stanley EDP (405304001)
- JONES STEPHENS Snap-Ease Access Panel, 6"x9" (A04006)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Lever) - SC1-LH (KMLWL01-PB-SC1-LH)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA AL)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH LH LTBRZ MC)
- LCN 1461-HCUSH LTBRZ Surface Closers (1461-HCUSH 691)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-H AL)
- Lcn Door Closers