Shop All Door Closers
Lcn
Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 4314ME-SF 24V LH AL
Zoro # G8692607
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4310ME Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4314ME-SF 24V LH AL
- Zoro # G8692607
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-9/16" |
Housing Height | 3-7/8" |
Housing Length | 19" |
Spring Size | 4 |
Interior Door Width | Up to 48 in |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 18 in |
Spring Size - Maximum | 4 |
Interior Door Width - Maximum | 48 in |
Description
Hydraulic, Door Closer, Heavy Duty Closer Performance, Electronically Controlled, Door Handing Left Hand, Arm Type Swing Free, Mounting Style Regular, Housing Length 19 In., Housing Width 2-9/16 In., Housing Height 3-1/2 In., Aluminum Finish, Max. Door Opening 160 Degrees , Interior Door Width Up to 48 In., Powered By 24VAC/DC, Spring Size 4, Color Aluminum, For Use With Interior Door, Arm Material Cast Aluminum, Mounting Hardware Included, Includes Mounting Screws, Full Size Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Locking Cable 6' Python (8419DPF)
- DELTANA Screen Door Hinge Unlacquered Bright Brass 3"X2.5" (DSB3025U3-UNL)
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- LCN Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4214T-STD RH AL)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- LCN 4011-REG LH AL MC TORX Surface Closers (4011-REG LH 689 MC TORX)
- LCN 4116-CUSH LH AL Surface Closers (4116-CUSH LH 689)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V LH AL)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- Lcn Door Closers & Accessories