Shop All Door Closers
Lcn
Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 4211T-STD RH AL
Zoro # G3929031
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4210T Series High Security Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4211T-STD RH AL
- Zoro # G3929031
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Description
Surface Track Closer, LCN 4211 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Standard, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-2 (01-30020-2)
- BEST Deadlocking Latch Only, for 7KC Cylindrical Locks (7KCL2626)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 7/16" x 9/16" x 3/16", PK 50 (OMAR-0263-50PK)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG LH AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4013T-STD RH AL)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- LCN Parallel Arm Adjustable Surface Mounted Tri Pack Door Closer with Thru Bolts 689 Aluminum Finish (1450RWPAAL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI1601H X 690)
- Lcn Door Closers & Accessories