Shop All Door Closers
Lcn
Manual Hydraulic 4210 Series High Security Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4211-CUSH LH AL
Zoro # G9230605
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4210 Series High Security Closers
- Closer Type Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4211-CUSH LH AL
- Zoro # G9230605
- UPC # 840067661109
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4210 Series High Security Closers |
Closer Type | Cush and Stop Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4210 Series Grade 1 Surface Door Closer, Stop Arm, Size 1-5, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD O-Ring 15.6 Id X 1 (921-04422)
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261DU)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALLH)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH US3 DS)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- LCN 2034-H LH DKBRZ Concealed-in-Door Closers (2034-H LH 695)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- Lcn Door Closers