Shop All Door Closers
Lcn
Manual Hydraulic 4110T Series Surface Mounted Closers Surface Track Closer Heavy Duty Interior
Mfr # 4113T-STD RH AL
Zoro # G3929101
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110T Series Surface Mounted Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4113T-STD RH AL
- Zoro # G3929101
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2 15/64" |
Housing Height | 3-1/2" |
Housing Length | 12 1/8" |
Spring Size | 3 |
Interior Door Width - Maximum | 5 ft |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 6 in |
Spring Size - Maximum | 3 |
Height Between Mounting Holes | 2 1/2 in |
Exterior Door Width - Maximum | 4 ft |
Description
Door Closer, LCN 4113 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano White-Sample (MC-512SMP)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Brushed Satin Nickel (221301274)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041DEL-REG AL)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- LCN Grade 1 Surface Door Closer, Long Arm, Aluminum Painted Finish, Non-Handed (4040XP-LONG AL)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- LCN 4111-HEDA LH US26D Surface Closers (4111-HEDA LH 652)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689)
- Lcn Door Closers & Accessories