Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black
Mfr # 4111-EDA RH BLACK
Zoro # G9232836
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Extra Duty Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4111-EDA RH BLACK
- Zoro # G9232836
- UPC # 840067659724
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4110 Series Surface Mounted Closers |
Closer Type | Extra Duty Arm |
Color | Black |
Finish | Black |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4110 Series Grade 1 Surface Door Closer, Extra Duty Arm, Size 1-6, Sprayed Black Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 110 lb. (2-Pack) (DLEW110)
- INOX INOX Sliding Door Electric Power Transfer Contact (EL-PTC-20)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x60)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN 2014-BUMPER LH AL Concealed-in-Door Closers (2014-BUMPER LH 689)
- LCN 5031-REG RH DKBRZ Concealed-in-Door Closers (5031-REG RH 695)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL DS)
- LCN 4050 Series Surface Mounted Closers, Regular Arm w/62PA Shoe Door Closer, Aluminum paainted - all we (LCN-4050A-RWPA-AL)
- LCN Manual Hydraulic 4030T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4031T-STD AL)
- Lcn Door Closers & Accessories