Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4116-EDA LH AL
Zoro # G9236555
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Extra Duty Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4116-EDA LH AL
- Zoro # G9236555
- UPC # 840067659625
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4110 Series Surface Mounted Closers |
Closer Type | Extra Duty Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4110 Series Grade 1 Surface Door Closer, Extra Duty Arm, Size 6, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb (02-3484-102)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- RICHELIEU HARDWARE 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Gold Contemporary Drawer Pull (BP9253192165)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-CUSH LH AL)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- HAMPTON PRODUCTS Hampton - Wright Products V150 Aluminum Adjustable Pneumatic Door Closer (6835714)
- Lcn Door Closers