Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4111-SCUSH RH AL
Zoro # G8692573
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Spring Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-SCUSH RH AL
- Zoro # G8692573
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Exterior Door Width | Up to 42 in |
Interior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 5 |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 6 in |
Height Between Mounting Holes | 2 1/2 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 42 in |
Interior Door Width - Maximum | 54 in |
Description
Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Parallel, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- ZORO SELECT Door Pull, 4 7/8 In, Polished Zinc, Unthr. Through Holes (4PE14)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Tuscan Bronze (DB2405TB)
- X1 TOOLS Square O-Ring ID:28 mm, CS:2 mm, OD:32 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-28-32x4)
- LCN 3133-H LH BLACK Concealed-in-Door Closers (3133-H LH 693)
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Bronze (QDC311NC690)
- Lcn Door Closers & Accessories