Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4111-SCUSH LH AL
Zoro # G8692564
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Spring Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4111-SCUSH LH AL
- Zoro # G8692564
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 5 |
Interior Door Width | Up to 54 in |
Exterior Door Width | Up to 42 in |
Description
Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Cush, Spring, Color Aluminum, Exterior Door Width Up to 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8 in W x 72 in H Stainless steel Continuous Hinge (1CAK9)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- ZORO SELECT Square Profile Viton O-Ring, Dash 019, PK10 (ZUSAVSQ70019)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA LH US26D)
- LCN 1261-Rw/PA BRASS SLIM Surface Closers (1261-RW/PA 696 SLIM)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HCUSH LH US26D)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA AL)
- DELTANA DC50 Door Closer; Aluminum Finish (DC50-ALUM)
- Lcn Door Closers