Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4111-FL RH AL
Zoro # G3929129
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Fusible Link Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-FL RH AL
- Zoro # G3929129
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Description
Surface Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Fusible Link, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16DKB-40)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- LCN 3131-H RH AL Concealed-in-Door Closers (3131-H RH 689)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210H 689)
- Lcn Door Closers