Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4111-FL LH AL
Zoro # G3929138
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Fusible Link Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-FL LH AL
- Zoro # G3929138
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 6 in |
Height Between Mounting Holes | 2 1/2 in |
Spring Size - Minimum | 1 |
Description
Door Closer, LCN 4111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Antique Brass (HRC175U5)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Brass Finish (87100US4)
- LCN 1450-EDA BLACK FC Surface Closers (1450-EDA 693 FC)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Grade 1 Surface Door Closer, Long Arm, Aluminum Painted Finish, Non-Handed (4040XP-LONG AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- LCN 1461-RW/PA AL FC SRI Surface Closers (1461-RW/PA 689 FC SRI)
- LCN 4031-REG BLACK Door Closers (4031-REG 693)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- Lcn Door Closers