Shop All Door Closers
Lcn
Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4111-EDA LH AL SRI
Zoro # G9232346
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4110 Series Surface Mounted Closers
- Closer Type Extra Duty Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-EDA LH AL SRI
- Zoro # G9232346
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4110 Series Surface Mounted Closers |
Closer Type | Extra Duty Arm |
Color | Aluminum |
Finish | Special Rust Inhibitor Sprayed Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4110 Series Grade 1 Surface Door Closer, Extra-Duty Arm, (SRI) Special Rust Inhibutor, Size 1-6, Sprayed Aluminum Finish, Left Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Satin Brass, Knurled Grip in Flat Black (LV101 SB GRIP-KN FBL)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- KEYLINE Keyline: 1.5MM Cutter for 303 (RIC01812B) (KLN-RIC01812B)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-SFIC (C2000-ENTR-B-630-SFIC)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG BRASS)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2035STDDKBRZLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LH BRASS MC)
- LCN 4011T-BUMPER RH AL Surface Closers (4011T-BUMPER RH 689)
- FALCON Aluminum Closer SC61HAL Medium Duty Aluminum (SC61HAL)
- Lcn Door Closers