Shop All Door Closers
Lcn
Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4050A-Rw/PA AL
Zoro # G9235916
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4050 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4050A-Rw/PA AL
- Zoro # G9235916
- UPC # 840067624210
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4050 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4050 Series Grade 1 Surface Door Closer, Regular Arm with 62PA Shoe, Size 1-6, Sprayed Aluminum Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031XSLL-626-41 (P2031XSLL-626-41)
- STRYBUC Surface Automatic Door Bottom (19-1330AL-48)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass (3133-STD LH BRASS)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- LCN 1450-EDA BLACK FC Surface Closers (1450-EDA 693 FC)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- LCN 1461-RW/PA AL FC SRI Surface Closers (1461-RW/PA 689 FC SRI)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- Lcn Door Closers & Accessories