Shop All Door Closers
Lcn
Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4050A-EDA AL
Zoro # G9237054
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4050 Series Surface Mounted Closers
- Closer Type Extra Duty Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4050A-EDA AL
- Zoro # G9237054
- UPC # 840067624197
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4050 Series Surface Mounted Closers |
Closer Type | Extra Duty Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4050 Series Grade 1 Surface Door Closer, Extra Duty Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP3626)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-Rw/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- LCN 1461-RW/PA AL FC SRI Surface Closers (1461-RW/PA 689 FC SRI)
- LCN 2013-H RH AL Concealed-in-Door Closers (2013-H RH 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH AL)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- Lcn Door Closers & Accessories