Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White
Mfr # 4040XP-REG RH RAL9003
Zoro # G3338855
original price:
$506.31
7% off
new price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-REG RH RAL9003
- Zoro # G3338855
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Exterior Door Width | 40 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 50 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 4 ft |
Interior Door Width - Maximum | 5 ft |
Length Between Mounting Holes | 5 in |
Height Between Mounting Holes | 2 1/4 in |
Description
Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish White Powder Coat, Arm Material Cast Iron, Arm Type Regular, Color White, Exterior Door Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2470pri8433)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- LCN 3133-H BUMPER RH AL Concealed-in-Door Closers (3133-H BUMPER RH 689)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- LCN 1450-Hw/PA AL FC Surface Closers (1450-HW/PA 689 FC)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- LCN Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S (4041DEL-REG 689 SRI)
- Lcn Door Closers