Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White
Mfr # 4040XP-REG LH RAL9003
Zoro # G4288000
original price:
$525.99
10% off
new price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-REG LH RAL9003
- Zoro # G4288000
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 50 in |
Exterior Door Width | 40 in |
Exterior Door Width - Maximum | 4 ft |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 5 in |
Interior Door Width - Maximum | 5 ft |
Height Between Mounting Holes | 2 1/4 in |
Description
Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish White Powder Coat, Arm Material Cast Iron, Arm Type Regular, Color White, Exterior Door Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- GENESIS Gs06-0300Pe10-061 Gas Spring (GSS 1729UW)
- PRIME-LINE Flush Screen Clips with Screws, Plastic, Black 12 Pack (PL 7906)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HEDA LH AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-BUMPER RH AL)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- LCN 4040SEH 24V LTBRZ Surface Closers (4040SEH 24V 691)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA DKBRZ)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- Lcn Door Closers & Accessories