Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black
Mfr # 4040XP-REG BLACK
Zoro # G9229546
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-REG BLACK
- Zoro # G9229546
- UPC # 840067659366
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Black |
Finish | Black |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREEN DOOR HINGE 3""L (N115-576)
- AMERIMAX HOME PRODUCTS Connector Downspout Sq Brn 2In (T1523)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-SCUSH LTBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH US3 DS)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- LCN Manual Hydraulic 9140 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9142-REG ANCLR)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-SCUSH AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum (5710 XRF1 X 689)
- Lcn Door Closers