Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4040XP-HCUSH AL DEL
Zoro # G9229354
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Hold Open Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-HCUSH AL DEL
- Zoro # G9229354
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Hold Open Cush and Stop Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Hold-Open Stop Arm, (DEL) Delayed Action, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- STRYBUC Slider Spring Latch Black (50-768)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-SCUSH RH DKBRZ)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18G 24V LH AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4013T-STD RH AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD RH AL)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- Lcn Door Closers