Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-RW/PA DKBRZ SRI
Zoro # G9237167
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-RW/PA DKBRZ SRI
- Zoro # G9237167
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Regular Arm with PA Shoe, (SRI) Special Rust Inhibutor, Size 1-6, Sprayed Dark Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-T)
- DELTANA Dome Stop High Profile Lifetime Brass (DSHP916CR003)
- STERLING SEAL & SUPPLY 336 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A336X125)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38871.009.0400)
- LCN 1450-EDA BLACK FC Surface Closers (1450-EDA 693 FC)
- LCN 1261-HCUSH AL Surface Closers (1261-HCUSH 689)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounti (LCN-4040XP-EDA-AL)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 Tx 689)
- Lcn Door Closers & Accessories