Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-REG STAT
Zoro # G9234437
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-REG STAT
- Zoro # G9234437
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Statuary Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200552500S (C07200552500S)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3" Tube (ZUSA-SG-T-3)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716192CHBRZ)
- RANDALL 4' Gold Anodized Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-G)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN 1461-EDA DKBRZ Surface Closers (1461-EDA 695)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- Lcn Door Closers