Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-HW/PA RH US4
Zoro # G9230359
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XP-HW/PA RH US4
- Zoro # G9230359
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Hold Open |
Color | Matte Brass |
Finish | Matte Brass |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Hold-Open Arm with PA Shoe, Size 1-6, Satin Brass Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- TRIMLITE 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- LCN 1461-Hw/PA LTBRZ Surface Closers (1461-HW/PA 691)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL SRI)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4013T-STD RH AL)
- LCN 1450-Rw/PA RH AL MC Surface Closers (1450-RW/PA RH 689 MC)
- LCN 4011-H LH US26D Surface Closers (4011-H LH 652)
- Lcn Door Closers & Accessories