Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-HCUSH DKBRZ
Zoro # G8692397
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Hold Open Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-HCUSH DKBRZ
- Zoro # G8692397
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | Up to 54 in |
Exterior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 2 1/4 in |
Length Between Mounting Holes | 5 in |
Interior Door Width - Maximum | 5 ft |
Exterior Door Width - Maximum | 4 ft |
Description
Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Cast Aluminum, Arm Type Parallel, Color Dark Bronze, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1030AF)
- EMTEK Satin Brass Stop, 2232US4 (2232US4)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- LCN 2014-STD RH DKBRZ Concealed-in-Door Closers (2014-STD RH 695)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501 x 690)
- Lcn Door Closers & Accessories