Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-H RH US3
Zoro # G9237526
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-H RH US3
- Zoro # G9237526
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Hold Open |
Color | Polished Brass |
Finish | Polished Brass |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Hold-Open Arm, Size 1-6, Bright Brass Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/2"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF02X48TRBL)
- HY-KO Key Identifier 4Cd Med (KC130)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Aluminum (4642-REG AL CS)
- LCN Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9542-REG RH ANCLR 36)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- LCN Grade 1 Surface Door Closer, Long Arm, Aluminum Painted Finish, Non-Handed (4040XP-LONG AL)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LCN 1461-RW/62A AL Surface Closers (1461-RW/62A 689)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210 689)
- Lcn Door Closers