Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-EDA LH US3
Zoro # G9229634
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Extra Duty Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-EDA LH US3
- Zoro # G9229634
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040XP Series Surface Mounted Closers |
Closer Type | Extra Duty Arm |
Color | Polished Brass |
Finish | Polished Brass |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4040XP Series Grade 1 Surface Door Closer, Extra-Duty Arm, Size 1-6, Bright Brass Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece S605228 (S605228)
- RENIN Renin 72 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC072080)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 206, PK5 (ZUSAV75MD206)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGN4)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-CUSH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4116-EDA LH DKBRZ)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- LCN Door Closer 4040XP hold open cushion stop in plated satin brass, clear coated finish (LCN-4040XP-HCUSH-633)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA AL)
- CAL-ROYAL Door Closer, Aluminum Painted, Regular Arm, Size 4 (440-P-ALUM)
- Lcn Door Closers