Shop All Door Closers
Lcn
Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty
Mfr # 4040XP-CUSH DKBRZ
Zoro # G8692336
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040XP Series Surface Mounted Closers
- Closer Type Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-CUSH DKBRZ
- Zoro # G8692336
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Exterior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 54 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 5 in |
Height Between Mounting Holes | 2 1/4 in |
Exterior Door Width - Maximum | 4 ft |
Spring Size - Maximum | 6 |
Interior Door Width - Maximum | 5 ft |
Description
Door Closer, LCN 4040 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Material Cast Aluminum, Arm Type Parallel, Color Dark Bronze, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cable Ferrule/Stop 1/8 In (GD 12151)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19343)
- LCN 1461-RW/62A AL Surface Closers (1461-RW/62A 689)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2011-STD LH AL)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- LCN 2014-BUMPER LH AL Concealed-in-Door Closers (2014-BUMPER LH 689)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ 7/8 Extended Spindle (20104M17)
- Lcn Door Closers