Shop All Door Closers
Lcn
Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty
Mfr # 4040SEH 24V AL
Zoro # G9232897
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040SE Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SEH 24V AL
- Zoro # G9232897
- UPC # 840067660584
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Sentronic Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4040SE Series Fire/Life Safety Closers/Holders |
Closer Type | Electronically Controlled |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101 |
Description
LCN 4040SEH Series Grade 1 Surface Door Closer, Single Point Hold Open Arm, Size 1-4, Sprayed Aluminum Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- ADAMS RITE Mortise Exit Device, 42", 1-1/8" BS, US10B, RHR (8420-37242)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Louvre Granite (Carton of 10) (53503)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 11 (LCN-4040XP-CUSH-AL)
- LCN 1261-EDA AL Surface Closers (1261-EDA 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN 1261-HCUSH AL Surface Closers (1261-HCUSH 689)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- Lcn Door Closers