Shop All Door Closers
Lcn
Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty
Mfr # 4040SE-STD 24V AL
Zoro # G8583224
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040SE Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-STD 24V AL
- Zoro # G8583224
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 4 |
Spring Size - Maximum | 4 |
Length Between Mounting Holes | 2 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 4 ft |
Height Between Mounting Holes | 2 1/4 in |
Description
Hydraulic, Door Closer, Heavy Duty Closer Performance, Standard Duty, Door Handing Non-Handed, Arm Type Standard, Mounting Style Hinge (Pull) Side, Stop Face (Push), Housing Length 12-1/4 In., Housing Width 2-1/4 In., Housing Height 3-1/2 In., Powder Coat Finish, Max. Door Opening 110 Degrees , Interior Door Width 48 In., Powered By 24V, Projection from Wall 2-1/4 In., Spring Size Adjustable 1 to 4, Color Aluminum, For Use With Interior and Exterior Doors, Arm Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- LCN Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4214T-STD RH AL)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H LH AL)
- LCN 2034-H LH DKBRZ Concealed-in-Door Closers (2034-H LH 695)
- Lcn Door Closers