Shop All Door Closers
Lcn
Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty
Mfr # 4040SE-STD 120V AL
Zoro # G8583215
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4040SE Series Fire/Life Safety Closers/Holders
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-STD 120V AL
- Zoro # G8583215
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 48 in |
Length Between Mounting Holes | 2 in |
Interior Door Width - Maximum | 4 ft |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 4 |
Height Between Mounting Holes | 2 1/4 in |
Description
Hydraulic, Door Closer, Heavy Duty Closer Performance, Standard Duty, Door Handing Non-Handed, Arm Type Standard, Mounting Style Hinge (Pull) Side, Stop Face (Push), Housing Length 12-1/4 In., Housing Width 2-1/4 In., Housing Height 3-1/2 In., Powder Coat Finish, Max. Door Opening 110 Degrees , Interior Door Width 48 In., Powered By 120V, Projection from Wall 2-1/4 In., Spring Size Adjustable 1 to 4, Color Aluminum, For Use With Interior and Exterior Doors, Arm Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP1414)
- CAR DEALER DEPOT Economy Key Board (404)
- ZORO SELECT O-Ring, Viton, 27mm OD, PK20 (1RHU2)
- HYGLOSS PRODUCTS Self-Adhesive Magnetic Tape Roll, 0.5" x 120", PK6 (61410)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Security Door Closer Heavy Duty Dark Bronze (4111-SCUSH LH DKBRZ)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4016-REG RH AL)
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-EDA RH DKBRZ)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- Lcn Door Closers