Shop All Door Closers
Lcn
Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty
Mfr # 4031-RW/PA BRASS
Zoro # G3986090
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4030 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4031-RW/PA BRASS
- Zoro # G3986090
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/4" |
Housing Height | 2-7/8" |
Housing Length | 10-3/8" |
Exterior Door Width | 36 in |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 4 |
Interior Door Width - Maximum | 47 124/125 in |
Length Between Mounting Holes | 1 23/32 in |
Exterior Door Width - Maximum | 36 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 4 |
Height Between Mounting Holes | 1 in |
Description
Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Brass Powder Coat, Arm Material Forged Steel, Arm Type Parallel, Regular, Color Brass, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Magnetic Catch, Pull-to-Open, 31 lb. (MC-0083HP-70)
- MSI Montauk Blue 12" X 24" Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0023)
- CODEL DOORS 36" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (3068MHCCRABF)
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- LCN 2014-STD RH DKBRZ Concealed-in-Door Closers (2014-STD RH 695)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- LCN 3134SE-STD 24V LH AL Concealed-in-Door Closers (3134SE-STD 24V LH 689)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 11 (LCN-4040XP-CUSH-AL)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- Lcn Door Closers & Accessories