Shop All Door Closers
Lcn
Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty
Mfr # 4031-REG AL
Zoro # G8692302
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4030 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4031-REG AL
- Zoro # G8692302
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-5/8" |
Housing Height | 3-5/16" |
Housing Length | 9-1/2" |
Spring Size | 1 |
Interior Door Width | Up to 36 in |
Interior Door Width - Maximum | 47 124/125 in |
Height Between Mounting Holes | 1 in |
Spring Size - Maximum | 4 |
Exterior Door Width - Maximum | 36 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 1 23/32 in |
Description
Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Addison (F170 GEO 716 ADD)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 DKBRZ)
- LCN 1450-SCUSH DKBRZ Surface Closers (1450-SCUSH 695)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL DEL)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH DKBRZ)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- Lcn Door Closers & Accessories