Shop All Door Closers
Lcn
Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty
Mfr # 4031-LD/PA BRASS
Zoro # G3986066
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4030 Series Surface Mounted Closers
- Closer Type Light Duty Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4031-LD/PA BRASS
- Zoro # G3986066
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/4" |
Housing Height | 2-3/4" |
Housing Length | 10-3/8" |
Exterior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 48 in |
Length Between Mounting Holes | 1 23/32 in |
Height Between Mounting Holes | 1 in |
Spring Size - Maximum | 4 |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 36 in |
Interior Door Width - Maximum | 47 124/125 in |
Description
Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Brass Painted, Arm Material Forged Steel, Arm Type Parallel, Color Brass, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G370 (KC-SNM-NK-370)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E20D)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Earth Tone (EB300-869)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-Rw/PA AL)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-EDA RH DKBRZ)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS FC)
- LCN Hold Open Track Door Closer, Left Hand, Aluminum (3133-H LH AL)
- Lcn Door Closers