Shop All Door Closers
Lcn
Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty
Mfr # 4031-HW/PA BRASS
Zoro # G3986039
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4030 Series Surface Mounted Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4031-HW/PA BRASS
- Zoro # G3986039
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/4" |
Housing Height | 2-3/4" |
Housing Length | 10-3/8" |
Exterior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 48 in |
Spring Size - Maximum | 4 |
Length Between Mounting Holes | 1 23/32 in |
Exterior Door Width - Maximum | 36 in |
Height Between Mounting Holes | 1 in |
Interior Door Width - Maximum | 47 124/125 in |
Spring Size - Minimum | 1 |
Description
Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Frame, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Brass Painted, Arm Material Forged Steel, Arm Type Hold Open, Parallel, Color Brass, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Polished Nickel, Keyed Different (B60N 618)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 18X18 (S30091818)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK DS)
- LCN 4116-CUSH LH AL Surface Closers (4116-CUSH LH 689)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V LH AL)
- LCN 1461-EDA DKBRZ Surface Closers (1461-EDA 695)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4011-REG LH BLACK)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- Lcn Door Closers & Accessories